Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR
Mfr # 11-801V
Zoro # G0484316
original price:
$3.99
5% off
new price: $3.79
/pr
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-801V
- Zoro # G0484316
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 8" |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BY)
- SIGNMISSION OSHA WARNING Sign, No Smoking Beyond This Point Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12709)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (11-801V)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 10, PR (11-600)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 9, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR (11-818)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- Ansell Gloves & Hand Protection