Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR
Mfr # 97-007
Zoro # G8095501
original price:
$17.54
16% off
new price: $14.59
/pr
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-007
- Zoro # G8095501
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 9-3/4" |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 9, PR (97-007)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (11-920)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY83)
- Ansell Coated Gloves