Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR
Mfr # 11-818
Zoro # G5413974
product price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-818
- Zoro # G5413974
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Glove Length | 8-1/4" |
Length | 8-1/4" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 18 gauge, Standards ASTM/ANSI/EN388 4231, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 9, PR (11-818)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 7, PR (11-818)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-7, 1-Pair - Pkg Qty 12 (¿205673¿)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- Ansell Gloves & Hand Protection