Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Blue, 11, PR
Mfr # 11-818
Zoro # G5414001
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Glove Size 11
- Color Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-818
- Zoro # G5414001
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121A, Glove Insulation Weight 18 gauge, Standards ASTM/ANSI/EN388 4231, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- SIGNMISSION No Parking Doctors Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23750 (A-1218-23750)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101-VEND)
- ANSELL Hylite 47409 Size 7, 0, Pk144, Nitrile, Blue, 7, 144 PK (47-409)
- ANSELL HyFlex Lite Polyurehtane Coated Gloves, Ansell 11600, Size 8, BlackGray, 1 Pair (205652)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, S, PR (47-402)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- Ansell Coated Gloves