Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR
Mfr # 11-840
Zoro # G5414035
Best Seller
product price: $5.19
/pr
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-840
- Zoro # G5414035
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | M |
Glove Length | 8-1/4" |
Length | 8-1/4" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131A, Glove Insulation Weight 15 gauge, Standards ASTM/ANSI/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- MIDWEST FASTENER Clear Plastic Key Tags with Chains 5PK (35543)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR (11-840)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600VP)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- Ansell Gloves & Hand Protection