Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR
Mfr # 11-840
Zoro # G5414017
Best Seller
original price:
$4.39
4% off
new price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-840
- Zoro # G5414017
- Country of Origin Portugal
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 8" |
Length | 8" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131A, Glove Insulation Weight 15 gauge, Standards ASTM/ANSI/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Brown, 3 ft. W x 10 ft. L (117S0310BR)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1491 (OS-DS-P-1014-L-1491)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101)
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG13L)
- Ansell Coated Gloves