Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 10, PR
Mfr # 11-840
Zoro # G5414141
Best Seller
product price: $5.45
/pr
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Thumb Style Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-840
- Zoro # G5414141
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 9-3/4" |
Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131A, Glove Insulation Weight 15 gauge, Standards ASTM/ANSI/EN388 4121, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 3XL (61662)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 9, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- ANSELL Hyflex Coated Gloves, Polyurethane, Palm Coated, Black, Large, 1 Pair (48-101)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600VP)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12 (205571)
- Ansell Gloves & Hand Protection