Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR
Mfr # 11-816
Zoro # G6534138
product price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- Thumb Style Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-816
- Zoro # G6534138
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 8-1/2" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18 in. Vinyl Trafffic Cone, Orange with Black Base (TRAFFIC-CONE 18)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4081-L (9))
- 3M Disposable Uncorded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow (80529-18000)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 11, PR (11-816)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- ANSELL Coated Gloves, Coated, 15 ga, 2XS, PR1 (11-841)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, S, PR (47-402)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- Ansell Coated Gloves