Shop All Coated Gloves
Ansell
Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR
Mfr # 11-840VP
Zoro # G7511099
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 6
- Size 6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-840VP
- Zoro # G7511099
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 8" |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN388 4121, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Electrical Panel Keep Clear for 36 inches, 17.5in (RFS0857)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- 3M 10PK P95 FILTER FOR ORGANIC VAPOR RESPIRATOR (MMM7194)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840VP)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12 (¿205674¿)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 7, PR (11-840)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (11-920)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size X-Large, 12PK (GLOVE-3712GXL)
- Ansell Gloves & Hand Protection