Shop All Disposable Gloves
Ansell
FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue
Mfr # FFS-700-XS
Zoro # G7595244
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Palm Thickness 3.5 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # FFS-700-XS
- Zoro # G7595244
- UPC # 769799070013
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (FFS-700-L)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- KLEEN CHEF Latex Disposable Gloves, Natural Latex, Powder-Free, XL, 100 PK, Natural (KC-MS-XL-DLG-1NR-Z)
- Ansell Disposable Gloves