Shop All Disposable Gloves
Ansell
FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # FFS-700-XL
Zoro # G3803091
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # FFS-700-XL
- Zoro # G3803091
- UPC # 769799070051
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, Medium-Weight White Marking Tags, 3 1/4 X 1 15/16, 1000PK (12200)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, 12PK (348745XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (FFS-700-L)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (FFS-700-M)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- Ansell Gloves & Hand Protection