Shop All Disposable Gloves
Ansell
FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # FFS-700-S
Zoro # G3803082
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # FFS-700-S
- Zoro # G3803082
- UPC # 769799070020
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, OLIVE DRAB (MA26-001)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (FFS-700-M)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (FFS-700-L)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- Ansell Disposable Gloves