Shop All Disposable Gloves
Ansell
FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # FFS-700-M
Zoro # G3803073
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # FFS-700-M
- Zoro # G3803073
- UPC # 769799070037
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 1/2 in |
Glove Length | 9.6" |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Finger Thickness 5.1 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Snap Hook (FS-FSP1407-W)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- BRADY 2-2/5" x 2-2/5", Adhesive Push Button Label, Black (THTEP-170-593-.5BK)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, L (BD-1003-NPF-L)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S (92-616)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK (6015S)
- Ansell Gloves & Hand Protection