Shop All Disposable Gloves
Ansell
FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue
Mfr # FFE-775-S
Zoro # G3803116
product price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # FFE-775-S
- Zoro # G3803116
- UPC # 769799077517
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 11 1/2 in |
Glove Length | 11.4" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 3.5 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards NFPA 1999, ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trucks Sign, TM134K (TM134K)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466P32 (466P32)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (FFE-775-M)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (FFE-775-L)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (N894)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (93256)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5559PF-XXL)
- Ansell Gloves & Hand Protection