Shop All Disposable Gloves
Ansell
FFE-775, Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 50 PK, Blue
Mfr # FFE-775-XXL
Zoro # G6095257
original price:
$24.95
39% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL (10 1/2)
- Glove Size 2XL
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # FFE-775-XXL
- Zoro # G6095257
- UPC # 769799077555
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | 2XL (10 1/2) |
Glove Size | 2XL |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size- Alpha | 2XL |
Size - Numeric | 10 1/2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Disposable Glove Type General Purpose, Medical-Grade, Features Adhesive-Resistant Exterior, Extended Cuff, Latex-Free Yes, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free with Adhesive-Resistant Exterior
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black (BSB3400 M)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- CHUMS Eyewear Arm Socks, Black, 4-1/2", PR (12216100)
- TAPE LOGIC Tape Logic® Number Labels, "3", 2" Circle, Fluorescent Red, 500/Roll (DL6771)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S (7), 100 PK, Beige (L921)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK (FFE-775-XL)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, S (7), Green (C521)
- MTR Guard, Nitrile Exam Gloves, 5 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- Ansell Disposable Gloves