Shop All Disposable Gloves
This Product is Discontinued
Ansell
Exam Gloves with Textured Fingertips, Nitrile, Powder-Free, Large (Size 9), Blue, 100 Pack (Discontinued)
Mfr # 92-134
Zoro # G3207402
Best Seller
This Product is Discontinued
Key Features
- Glove Size L
- Size L ( 9 )
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 92-134
- Zoro # G3207402
- UPC # 20076490618227
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Cuff Length | 9.5 |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Double Gloving Method Inner, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, FDA21 CFR 177-2600, ISO 13485, ISO 9001, US QSR/FDA 510(k) Medical Examination Grade, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.