Shop All Disposable Gloves
This Product is Discontinued
Ansell
Exam Gloves, 4.7 mil Palm, Nitrile, M, Black (Discontinued)
Mfr # MFXMK296-M
Zoro # G7795753
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # MFXMK296-M
- Zoro # G7795753
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.6" |
Details
Item | Exam Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.7 mil |
Powdered/Powder Free | Powder Free |
Sterile/Non-Sterile | Non-Sterile |
Application | Automotive, Automotive Aftermarket, Life Sciences, Machinery and Equipment, Healthcare |
Cuff | Beaded |
Color Family | Black |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.