Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, XL
Mfr # Y65T803M
Zoro # G710877548
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Suit Type Fully Encapsulated Suit
- Includes Socks Yes
- Includes Outer Boot Flaps Yes
- Chest Size - Maximum 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65T803M
- Zoro # G710877548
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 46 in |
Named Size | XL |
Height - Maximum | 74 in |
Chest Size - Minimum | 43 in |
Height - Minimum | 72 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 46 in, Chest Size - Minimum 43 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red (MLK410RED)
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- Ansell Disposable Suits & Coveralls