Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, S
Mfr # Y65T809M
Zoro # G010877552
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AlphaTec 6500
- Chest Size - Minimum 33 in
- Color Yellow
- Named Size S
- Suit Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65T809M
- Zoro # G010877552
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 33 in |
Named Size | S |
Height - Maximum | 67 in |
Chest Size - Maximum | 36 in |
Height - Minimum | 65 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: Excellent Ergonomics, Lightweight Twin-Layer Barrier: Advanced Chemical Resistance, Foot Type Boot, Height - Maximum 67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (682000)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- Ansell Workwear and Protective Clothing