Ansell

Encapsulated Suit, Yellow, S


product price: $1,845.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards CE 0598, EN 14126, EN 943-1, EN 943-2
  • Closure Features Gas Tight Zipper
  • Series AlphaTec 6500
  • EPA Protection Level B
  • Material Weight 400 g/sq m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chest Size - Minimum 33 in
Chest Size - Maximum 36 in
Named Size S
Height - Minimum 65 in
Height - Maximum 67 in

Description

Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance, Foot Type Attached Sock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.