Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, S
Mfr # Y65A819M
Zoro # G610877556
Free Shipping & Returns
$2,590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Entry Location Side
- Liquid Dispersal Type Splash
- Color Yellow
- Closure Type Zipper
- Closure Features Gas Tight Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # Y65A819M
- Zoro # G610877556
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 65 in |
Chest Size - Minimum | 33 in |
Named Size | S |
Chest Size - Maximum | 36 in |
Height - Maximum | 67 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- BRADLEY Tethered Dust Cover, Eyewash (107-371)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- ANSELL Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-03)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYMD000600)
- Ansell Workwear and Protective Clothing