Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, M
Mfr # Y65T809M
Zoro # G110877551
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Size - Minimum 36 in
- Suit Material Non-Woven Laminate
- Foot Type Boot
- Suit Type Fully Encapsulated Suit
- Named Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # Y65T809M
- Zoro # G110877551
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 36 in |
Named Size | M |
Chest Size - Maximum | 39 in |
Height - Minimum | 67 in |
Height - Maximum | 69 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: Excellent Ergonomics, Lightweight Twin-Layer Barrier: Advanced Chemical Resistance, Foot Type Boot, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92204)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- CONDOR Circuit Breaker Lockout, Red, 1-7/8" H, PK6 (437R25)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1328XL)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- KEYSTONE SAFETY SMS Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, XL, 25/Case (CVLSMSREG-HE-XL)
- Ansell Disposable Suits & Coveralls