Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, M
Mfr # Y65T803M
Zoro # G610877563
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suit Material Non-Woven Laminate
- Suit Type Fully Encapsulated Suit
- Material Weight 400 g/sq m
- Height - Maximum 69 in
- Height - Minimum 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # Y65T803M
- Zoro # G610877563
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 69 in |
Height - Minimum | 67 in |
Named Size | M |
Chest Size - Minimum | 36 in |
Chest Size - Maximum | 39 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-175)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 2XL, 20 PK, Red, AlphaTec(R) CFR, Zipper (RD96-T-92-111-06)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC125SYL2X001200)
- Ansell Workwear and Protective Clothing