Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, M
Mfr # Y65A819M
Zoro # G410877565
product price: $2,590.99
/ea
Free Shipping & Returns
$2,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suit Style Protective
- Height - Maximum 69 in
- High-Visibility Yes
- Material Weight 400 g/sq m
- Internal Glove Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A819M
- Zoro # G410877565
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 69 in |
Height - Minimum | 67 in |
Named Size | M |
Chest Size - Maximum | 39 in |
Chest Size - Minimum | 36 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A6, PR (26-0513B/10XL)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-07)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- Ansell Disposable Suits & Coveralls