Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, L
Mfr # Y65T809M
Zoro # G910877553
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 400 g/sq m
- Standards CE 0598, EN 14126, EN 943-1, EN 943-2
- Closure Features Gas Tight Zipper
- Suit Style Protective
- Chest Size - Maximum 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # Y65T809M
- Zoro # G910877553
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 43 in |
Chest Size - Minimum | 39 in |
Height - Maximum | 72 in |
Named Size | L |
Height - Minimum | 69 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: Excellent Ergonomics, Lightweight Twin-Layer Barrier: Advanced Chemical Resistance, Foot Type Boot, Height - Maximum 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 100 PK, Clear (BL-KCFS-MS-PEEL-CLDG-01)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- DUPONT Collared Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB125SWHLG002500)
- Ansell Workwear and Protective Clothing