Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, L
Mfr # Y65A819M
Zoro # G310877566
product price: $2,590.99
/ea
Free Shipping & Returns
$2,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suit Type Fully Encapsulated Suit
- Attached Glove Material Butyl Rubber
- Includes Gloves Yes
- Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance
- Suit Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A819M
- Zoro # G310877566
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 43 in |
Height - Minimum | 69 in |
Chest Size - Minimum | 39 in |
Named Size | L |
Height - Maximum | 72 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2650)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (682300PLUS)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67303)
- Ansell Workwear and Protective Clothing