Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, 3XL
Mfr # Y65T809M
Zoro # G310877559
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Glove Type Attached Inner Glove
- Material Non-Woven Laminate
- Outer Glove Type Attached Outer Glove
- Includes GA2 Glove Set, SCBA Hump
- Height - Maximum 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65T809M
- Zoro # G310877559
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 79 in |
Chest Size - Minimum | 49 in |
Named Size | 3XL |
Chest Size - Maximum | 52 in |
Height - Minimum | 76 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: Excellent Ergonomics, Lightweight Twin-Layer Barrier: Advanced Chemical Resistance, Foot Type Boot, Height - Maximum 79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN JP1996-24-WG - 24" Wall Guard Only Less Hardware (JP1996-24-WG)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-07)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- KLEENGUARD Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49113)
- Ansell Disposable Suits & Coveralls