Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, 3XL
Mfr # Y65A819M
Zoro # G910877546
product price: $2,590.99
/ea
Free Shipping & Returns
$2,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Glove Material Butyl Rubber
- Standards CE 0598, EN 14126, EN 943-1, EN 943-2
- Suit Material Non-Woven Laminate
- Liquid Dispersal Type Splash
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A819M
- Zoro # G910877546
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 49 in |
Height - Maximum | 79 in |
Named Size | 3XL |
Height - Minimum | 76 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-02-S)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- HOTHANDS-HEATMAX Heated, Fleece Neck, Gaiter, Black (NECKGAITBLK)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- Ansell Disposable Clothing