Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, 2XL
Mfr # Y65T809M
Zoro # G010877569
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility Yes
- Internal Glove Material LLDPE
- Closure Type Zipper
- Seam Style Sewn, Taped
- Closure Features Gas Tight Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65T809M
- Zoro # G010877569
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 74 in |
Chest Size - Minimum | 46 in |
Chest Size - Maximum | 49 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: Excellent Ergonomics, Lightweight Twin-Layer Barrier: Advanced Chemical Resistance, Foot Type Boot, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-8)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists, Boot Covers, Blue, L/XL, 12PK (Z1S414XPLGXL)
- Ansell Workwear and Protective Clothing