Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, 2XL
Mfr # Y65T803M
Zoro # G110877568
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Glove Material Butyl Rubber
- Attached Glove Material Butyl Rubber
- Height - Minimum 74 in
- Cuff Style Attached Glove
- Suit Style Protective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # Y65T803M
- Zoro # G110877568
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 74 in |
Chest Size - Minimum | 46 in |
Chest Size - Maximum | 49 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- CLEMCO Cover Lens for Apollo 20 - 25/Pkg (10C21411)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- NMC Notice Monitored By Video Camera Sign, N297AB (N297AB)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (682000)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 2XL, 20 PK, Red, AlphaTec(R) CFR, Zipper (RD96-T-92-111-06)
- KLEENGUARD Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49113)
- Ansell Disposable Suits & Coveralls