Shop All Disposable Suits & Coveralls
Ansell
Encapsulated Suit, Yellow, 2XL
Mfr # Y65A819M
Zoro # G710877562
product price: $2,590.99
/ea
Free Shipping & Returns
$2,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Sewn, Taped
- Chest Size - Minimum 46 in
- Foot Type Boot
- Entry Location Side
- High-Visibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A819M
- Zoro # G710877562
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 46 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 49 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pad Integrated Boot Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier, Superb Chemical Resistance, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- SUPER ANCHOR SAFETY Swivel-D 2"i.d. Forged D-ring w/Bushings +sst Shackle Plate (1028)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, XL (O72CXL)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-06)
- ANSELL Coveralls, 2XL, 20 PK, Red, AlphaTec(R) CFR, Zipper (RD96-T-92-111-06)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- Ansell Disposable Clothing