Shop All General Purpose Gloves
Ansell
Eliminator Knit Gloves, Size 10, White, Polyester, PR
Mfr # 78-403
Zoro # G3962266
original price:
$2.45
10% off
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Polyester
- Length 6.7-10 in
- Coating Coverage No Coating
- Grip Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 78-403
- Zoro # G3962266
- Country of Origin Portugal
- Category General Purpose Gloves
Dimensions
Glove Size | 10 |
Length | 6.7-10 in |
Size (Numeric) | 10 |
Details
Item | Knit Gloves |
Color | White |
Glove Materials | Polyester |
Coating Coverage | No Coating |
Grip Material | Polyester |
Glove Coating Finish | Flat |
Thumb Style | Wing |
Glove Style | Knit |
Glove Coating Coverage | Uncoated |
Glove Coating Material | Uncoated |
Grip Pattern | Flat |
Sold As | Pair |
Application | Automotive Paint Inspection, Film Processing, Automotive Paint Room, Electronics and Electrical, General Assembly, Cleanroom Underglove |
Standards | EN388, ANSI |
Palm Construction | Knitted |
Features | Antistatic; Latex Free; Silicone Free |
ANSI/ISEA Abrasion Level | Not Rated |
Palm Coating Material | Uncoated |
Silicone-Free | No |
Thickness | 13 ga |
Glove Liner Material | Polyester |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (705PF-L)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- DUPONT Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6 (C3670TTN2X000600)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- ANSELL Knit Gloves, 7/S, Green/Black, 8.27" L, PR (11-842)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- ANSELL VF, Glove, Sz8,784RK1, PR (11819VP)
- ANSELL VF, Glove, Blk Nitrl, Gry, 11, 1FEW6, PR (11-801VP)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- HANDGARDS Handgards Aloe Powder Free Large Synthetic Gloves, PK400 (304363043)
- Ansell Gloves & Hand Protection