Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 9, PR
Mfr # RIG418YBBC
Zoro # G505612248
product price: $410.99
/pr
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant
- Color Black/Yellow
- Length 18 in
- Brand and Series Ansell ACTIVARMR
- Electrical Insulating Type Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG418YBBC
- Zoro # G505612248
- UPC # 10076490112421
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 9 |
Details
Item | Electrical Insulating Gloves |
Standards | ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant |
Color | Black/Yellow |
Brand and Series | Ansell ACTIVARMR |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Voltage Class | Class 4 |
Max. Use Voltage | 36000V AC/54000V DC |
Cuff Style | Bell |
Proof Test Voltage (DC) | 70000 |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 40000 |
Max. Use Voltage (DC) | 54,000V DC |
Max. Use Voltage (AC) | 36,000V AC |
Glove Materials | Natural Rubber Latex |
Description
Electrical Insulating Gloves, Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 9, Max. Use Voltage 36000V AC/54000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Micrograb (30211)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214B)
- RUBBER-CAL "Shiraz" Outdoor Scraper Door Mat, 16 by 24-Inch (10-100-511)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG218YBCC)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-002)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- NATIONAL SAFETY APPAREL ArcGuard FR Knit Glove, Gray, Regular, (G16RGRG)
- Ansell Gloves & Hand Protection