Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 9, PR
Mfr # RIG318YBCC
Zoro # G005612199
product price: $272.99
/pr
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant
- Color Black/Yellow
- Proof Test Voltage (AC) 30000
- Max. Use Voltage 26500V AC/39750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG318YBCC
- Zoro # G005612199
- UPC # 10076490112780
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 9 |
Details
Standards | CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant |
Item | Electrical Insulating Gloves |
Color | Black/Yellow |
Proof Test Voltage (AC) | 30000 |
Max. Use Voltage | 26500V AC/39750V DC |
Cuff-End Color | Yellow |
Glove Hand Style | Left and Right |
Brand and Series | Ansell ACTIVARMR |
Glove Materials | Natural Rubber Latex |
Cuff Style | Contour |
Voltage Class | Class 3 |
Proof Test Voltage (DC) | 60000 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 26,500V AC |
Max. Use Voltage (DC) | 39,750V DC |
Description
Electrical Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 9, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-003)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 11)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- Ansell Insulating Gloves