Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 9, PR
Mfr # RIG218YBCC
Zoro # G705612178
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, EN 61482-12, ISO 14001, NFPA, OSHA Standards, REACH Compliant
- Length 18 in
- Color Black/Yellow
- Cuff Style Contour
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG218YBCC
- Zoro # G705612178
- UPC # 10076490112605
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 9 |
Details
Item | Electrical Insulating Gloves |
Standards | CE, CSA Certified, EN 61482-12, ISO 14001, NFPA, OSHA Standards, REACH Compliant |
Color | Black/Yellow |
Cuff Style | Contour |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 20000 |
Proof Test Voltage (DC) | 50000 |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage | 17000V AC/25500V DC |
Cuff-End Color | Yellow |
Glove Materials | Natural Rubber Latex |
Brand and Series | Ansell ACTIVARMR |
Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,500V DC |
Description
Electrical Insulating Gloves, Standards CE, CSA Certified, EN 61482-12, ISO 14001, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 9, Max. Use Voltage 17000V AC/25500V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- Ansell Gloves & Hand Protection