Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 9, PR
Mfr # RIG014YBSC
Zoro # G305403053
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
- Color Black/Yellow
- Max. Use Voltage (DC) 1,500V DC
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG014YBSC
- Zoro # G305403053
- UPC # 10076490110199
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Item | Electrical Insulating Gloves |
Standards | CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant |
Color | Black/Yellow |
Max. Use Voltage (DC) | 1,500V DC |
Cuff Style | Straight |
Glove Materials | Natural Rubber Latex |
Cuff-End Color | Black |
Electrical Insulating Type | Type I |
Glove Hand Style | Left and Right |
Brand and Series | Ansell ACTIVARMR |
Proof Test Voltage (DC) | 20000 |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (AC) | 1,000V AC |
Voltage Class | Class 0 |
Proof Test Voltage (AC) | 5000 |
Description
Electrical Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Silicon Carbide, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG1)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG014YBSC)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz11, PR (CLASS 00 B 11)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- SALISBURY Electrical Rubber Gloves, Class 0, Type I, 11 in, Black, Size 10, 1 Pair (E011B/10)
- Ansell Insulating Gloves