Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 9 1/2, PR
Mfr # RIG114YBSC
Zoro # G105403055
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant
- Length 14 in
- Glove Materials Natural Rubber Latex
- Proof Test Voltage (AC) 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG114YBSC
- Zoro # G105403055
- UPC # 10076490110281
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 1/2 |
Details
Color | Black/Yellow |
Standards | ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant |
Item | Electrical Insulating Gloves |
Glove Materials | Natural Rubber Latex |
Proof Test Voltage (AC) | 10000 |
Max. Use Voltage (DC) | 11,250V DC |
Voltage Class | Class 1 |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Proof Test Voltage (DC) | 40000 |
Max. Use Voltage | 7500V AC/11250V DC |
Brand and Series | Ansell ACTIVARMR |
Max. Use Voltage (AC) | 7,500V AC |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards ASTM F2675:2021 Standards, CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, IEC 614821-2:2014, NFPA, OSHA Standards,REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 9 1/2, Max. Use Voltage 7500V AC/11250V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (19K983)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10605N-L)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- ANSELL Electrical Gloves, Class 00, Red, Sz 8, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Leather, Black, 14inL, PR (CL1B-14)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- Ansell Gloves & Hand Protection