Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 8 Size, PR
Mfr # RIG0011BUL080
Zoro # G609135827
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, REACH Compliant
- Length 11 in
- Max. Use Voltage 500V AC/750V DC
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # RIG0011BUL080
- Zoro # G609135827
- UPC # 076490123109
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 8 |
Details
Color | Black |
Item | Electrical Insulating Gloves |
Standards | Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, REACH Compliant |
Max. Use Voltage | 500V AC/750V DC |
Glove Hand Style | Left and Right |
Brand and Series | ActivArmr |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Voltage Class | Class 00 |
Cuff-End Color | Black |
Electrical Insulating Type | Type II |
Cuff Style | Straight |
Glove Materials | Rubber |
Description
Electrical Insulating Gloves, Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, REACH Compliant, Brand and Series ActivArmr, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92205)
- NMC Extinguisher Sign - Bilingual (M126R)
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 9, PR (96-002)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SALISBURY Electrical Glove Inflator Kit (G100)
- Ansell Gloves & Hand Protection