Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 8, PR
Mfr # RIG316YBSC
Zoro # G205612203
product price: $257.99
/pr
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant
- Color Black/Yellow
- Length 16 in
- Proof Test Voltage (AC) 30000
- Max. Use Voltage (AC) 26,500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG316YBSC
- Zoro # G205612203
- UPC # 10076490110960
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 8 |
Details
Standards | CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant |
Item | Electrical Insulating Gloves |
Color | Black/Yellow |
Proof Test Voltage (AC) | 30000 |
Max. Use Voltage (AC) | 26,500V AC |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Brand and Series | Ansell ACTIVARMR |
Max. Use Voltage | 26500V AC/39750V DC |
Proof Test Voltage (DC) | 60000 |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 39,750V DC |
Voltage Class | Class 3 |
Glove Materials | Natural Rubber Latex |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Natural Rubber Latex, Glove Size 8, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 3XL (8365BK-3XL)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size S (7) (99-1-9611KD-7)
- CONDOR Winter Glove Liners, White, OneSize, PR (26W518)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- ANSELL Electrical Gloves, Class 00, Red, Sz 11, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Leather, Yellow, PR (CL1Y-14)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- Ansell Gloves & Hand Protection