Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 8, PR
Mfr # RIG216YBSC
Zoro # G905612183
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Max. Use Voltage Greater Than17000V AC/ Greater Than25500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG216YBSC
- Zoro # G905612183
- UPC # 10076490110601
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 8 |
Details
Item | Electrical Insulating Gloves |
Max. Use Voltage | Greater Than17000V AC/ Greater Than25500V DC |
Description
Electrical Insulating Gloves, Glove Size 8, Max. Use Voltage greater than 17000V AC/ greater than 25500V DC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- ANSELL Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 14)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 11, PR (CLASS 2 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 14)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG218YBCC)
- ANSELL Electrical Insulating Gloves, 9 Size, PR (RIG0011BUL090)
- Ansell Gloves & Hand Protection