Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 8, PR
Mfr # RIG014YBSC
Zoro # G505403051
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 14 in
- Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
- Cuff-End Color Black
- Voltage Class Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG014YBSC
- Zoro # G505403051
- UPC # 10076490110175
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Color | Black/Yellow |
Item | Electrical Insulating Gloves |
Standards | CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant |
Cuff-End Color | Black |
Voltage Class | Class 0 |
Glove Hand Style | Left and Right |
Glove Materials | Natural Rubber Latex |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (AC) | 1,000V AC |
Proof Test Voltage (AC) | 5000 |
Brand and Series | Ansell ACTIVARMR |
Electrical Insulating Type | Type I |
Cuff Style | Straight |
Proof Test Voltage (DC) | 20000 |
Max. Use Voltage (DC) | 1,500V DC |
Description
Electrical Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- ALLEGRO INDUSTRIES Replacement Liquid Cleaner (1 Gallon, Co (5003-U)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz 7, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- ANSELL Electrical Gloves, Class 00, Sz 8, PR (CLASS 00 Y 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 11)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- Ansell Gloves & Hand Protection