Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 11, PR
Mfr # RIG316YBSC
Zoro # G105612181
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Color Black/Yellow
- Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant
- Proof Test Voltage (AC) 30000
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # RIG316YBSC
- Zoro # G105612181
- UPC # 10076490111028
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 11 |
Details
Color | Black/Yellow |
Item | Electrical Insulating Gloves |
Standards | CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant |
Proof Test Voltage (AC) | 30000 |
Glove Materials | Natural Rubber Latex |
Electrical Insulating Type | Type I |
Max. Use Voltage | 26500V AC/39750V DC |
Brand and Series | Ansell ACTIVARMR |
Glove Hand Style | Left and Right |
Max. Use Voltage (AC) | 26,500V AC |
Proof Test Voltage (DC) | 60000 |
Cuff Style | Straight |
Cuff-End Color | Yellow |
Voltage Class | Class 3 |
Max. Use Voltage (DC) | 39,750V DC |
Description
Electrical Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, Reach Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Natural Rubber Latex, Glove Size 11, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0002)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- SIGNMISSION OSHA Notice Decal, This Is A Drug-Free Workplace, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-19568)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG014YBSC)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Electrical Gloves, Red, Size 8, 14" L, PR (CLASS 0 R 14)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- Ansell Insulating Gloves