Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 10 Size, PR
Mfr # RIG0011BUL100
Zoro # G609135872
product price: $56.19
/pr
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Black
- Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, PPE category ELECTRICAL, REACH Compliant
- Electrical Insulating Type Type II
- Max. Use Voltage 500V AC/750V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG0011BUL100
- Zoro # G609135872
- UPC # 076490123123
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10 |
Details
Color | Black |
Item | Electrical Insulating Gloves |
Standards | Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, PPE category ELECTRICAL, REACH Compliant |
Electrical Insulating Type | Type II |
Max. Use Voltage | 500V AC/750V DC |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Voltage Class | Class 00 |
Brand and Series | ActivArmr |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Description
Electrical Insulating Gloves, Standards Arc Rating of APC 1, ASTM D120, ASTM F2675:2021 Open Arc: ATPV: 8, 9 cal/cm2, Category III, CE, EN 60903:2003, EN ISO 21420:2020, In-House Testing EN388:2016 2111A, PPE category ELECTRICAL, REACH Compliant, Brand and Series ActivArmr, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Brick Red (227050)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 8.5-9, PR (470638-007-40)
- ZORO SELECT Label, Danger Hazardous Voltage, PK5 (HWL-535-702-5PK)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Full Acetylene Cylinders Ready For Use, Portrait (OS-DS-A-710-V-2056)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- ANSELL Electrical Insulating Gloves, 9 Size, PR (RIG0011BUL090)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- ANSELL Electrical Gloves, Class 0, Red, Sz 11, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 14)
- ANSELL Electrical Gloves, Class 0, Red, Sz 7, PR (CLASS 0 R 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR (CLASS 0 R 11)
- Ansell Insulating Gloves