Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 10, PR
Mfr # RIG014YBSC
Zoro # G205403054
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Color Black/Yellow
- Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
- Proof Test Voltage (AC) 5000
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG014YBSC
- Zoro # G205403054
- UPC # 10076490110212
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Color | Black/Yellow |
Standards | CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant |
Item | Electrical Insulating Gloves |
Proof Test Voltage (AC) | 5000 |
Glove Materials | Natural Rubber Latex |
Brand and Series | Ansell ACTIVARMR |
Proof Test Voltage (DC) | 20000 |
Cuff Style | Straight |
Max. Use Voltage (DC) | 1,500V DC |
Max. Use Voltage (AC) | 1,000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Description
Electrical Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, S, PK12 (00-840-S)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M2831BL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz10, PR (CLASS 0 Y 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 12, PR (96-003)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- ANSELL Electrical Gloves, Class 0, Yellow, Sz12, PR (CLASS 0 Y 14)
- NATIONAL SAFETY APPAREL ArcGuard® Class 00 ArcGuard Rubber Voltage Glove Kit, Black, Size 11, KITGC00B11 (KITGC00B11)
- Ansell Gloves & Hand Protection