Shop All Insulating Gloves
Ansell
Electrical Insulating Gloves, 10 1/2, PR
Mfr # RIG014YBSC
Zoro # G305403060
product price: $61.29
/pr
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant
- Color Black/Yellow
- Max. Use Voltage (DC) 1,500V DC
- Proof Test Voltage (AC) 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # RIG014YBSC
- Zoro # G305403060
- UPC # 10076490110229
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 1/2 |
Details
Standards | CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant |
Color | Black/Yellow |
Item | Electrical Insulating Gloves |
Max. Use Voltage (DC) | 1,500V DC |
Proof Test Voltage (AC) | 5000 |
Max. Use Voltage | 1000V AC/1500V DC |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Brand and Series | Ansell ACTIVARMR |
Proof Test Voltage (DC) | 20000 |
Glove Hand Style | Left and Right |
Cuff-End Color | Black |
Cuff Style | Straight |
Max. Use Voltage (AC) | 1,000V AC |
Glove Materials | Natural Rubber Latex |
Description
Electrical Insulating Gloves, Standards CE Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903:2003, EN 61482-1-2, ISO 14001 Certified, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Natural Rubber Latex, Glove Size 10 1/2, Max. Use Voltage 1000V AC/1500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Glasses & Hearing Protection, 18in X 12in Alum, 18" W, 12" H, Landscape, OS-SF-A-1218-L-10907 (OS-SF-A-1218-L-10907)
- CONDOR Double Stripe, Class2 Orange/Red, L (53YL26)
- LYLE Safety Sign, 7" W, 10" H, 0.040" Thickness (U1-1010-NA_7x10)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- ANSELL Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 14)
- ANSELL Electrical Gloves, Class 00, Black, Sz 7, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, 3X, PR (12-3365-60 3X)
- Ansell Gloves & Hand Protection