Shop All Insulating Gloves
Ansell
Electrical Gloves, Yellow, Size 10, PR
Mfr # RIG011Y-KIT
Zoro # G7113359
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Glove Materials Rubber
- AC Test Voltage 5000
- Length 11"
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # RIG011Y-KIT
- Zoro # G7113359
- Country of Origin Multiple
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Length | 11" |
Details
Glove Materials | Rubber |
AC Test Voltage | 5000 |
Class | 0 |
Standards | ASTM D120 |
AC Max. Use Voltage | 1500 |
Color | Yellow |
Item | Glove Kit |
Brand and Series | ActivArmr |
Description
Glove Kit, Brand and Series ActivArmr, Yellow, Standards ASTM D120, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Sunshade For Cap, Hi Viz Yellow (HDSC-20HV)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- SLOGGERS GRDEN/RAIN SHOES TURQS 8 (5123BRDTQ08)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz12, PR (CLASS 00 B 11)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG318YBCC)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- SUPERIOR GLOVE Arc Flash Driver Glove, Goat Grain, XL, PR (378GOBKVBXL)
- Ansell Insulating Gloves