Shop All Insulating Gloves
Ansell
Electrical Gloves, Size 9, Class 3, 16"L, PR
Mfr # CLASS 3 B 16
Zoro # G6211838
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Standards ASTM D120
- AC Test Voltage 30000
- Color Black
- Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # CLASS 3 B 16
- Zoro # G6211838
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16" |
Glove Size | 9 |
Details
Standards | ASTM D120 |
AC Test Voltage | 30000 |
Color | Black |
Class | 3 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 39750 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 60,000V DC |
Brand and Series | ActivArmr(R) Electrical Protection Class 3 - RIG316B |
Max. Use Voltage | 26500V AC/39750V DC |
Cuff Style | Straight |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 26,500V AC |
Proof Test Voltage (AC) | 30,000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 39,750V DC |
Glove Hand Style | Left and Right |
Voltage Class | Class 3 |
Series | Marigold |
Description
Electrical Insulating Gloves, Standards ASTM D120, Brand and Series ActivArmr(R) Electrical Protection Class 3 - RIG316B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, XL, PR (251068)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz10, PR (CLASS 2 Y 14)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- ANSELL Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- Ansell Gloves & Hand Protection