Shop All Insulating Gloves
Ansell
Electrical Gloves, Size 9, Class 1, PR
Mfr # CLASS 1 Y 14
Zoro # G6211926
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA, ASTM, EN 60903
- AC Max. Use Voltage 11250
- Class 1
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 1 Y 14
- Zoro # G6211926
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 9 |
Details
Color | Yellow |
Standards | OSHA, ASTM, EN 60903 |
AC Max. Use Voltage | 11250 |
Item | Electrical Insulating Gloves |
Class | 1 |
AC Test Voltage | 10000 |
Includes | (1) Pair Electrical Insulating Gloves |
Series | Marigold |
Proof Test Voltage (DC) | 40,000V DC |
Cuff-End Color | Yellow |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Cuff Style | Straight |
Brand and Series | ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y |
Proof Test Voltage (AC) | 10,000V AC |
Glove Hand Style | Left and Right |
Max. Use Voltage | 7500V AC/11250V DC |
Voltage Class | Class 1 |
Max. Use Voltage (DC) | 11,250V DC |
Max. Use Voltage (AC) | 7500V AC |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R88 (466R88)
- ANSELL Electrical Gloves, rubber, Black, 11"L, PR (CL011B-11)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz12, PR (CLASS 2 Y 16)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- ANSELL Electrical Gloves, Black, Size 11, 16" L, PR (CLASS 3 B 16)
- ANSELL Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 14)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- Ansell Gloves & Hand Protection