Shop All Insulating Gloves
Ansell
Electrical Gloves, Size 11, Class 1, PR
Mfr # CLASS 1 B 14
Zoro # G7648518
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA, ASTM, EN 60903
- AC Test Voltage 10000
- AC Max. Use Voltage 11250
- Color Black
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 1 B 14
- Zoro # G7648518
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 11 |
Details
Standards | OSHA, ASTM, EN 60903 |
AC Test Voltage | 10000 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 11250 |
Color | Black |
Class | 1 |
Includes | (1) Pair Electrical Insulating Gloves |
Voltage Class | Class 1 |
Glove Materials | Rubber |
Proof Test Voltage (DC) | 40,000V DC |
Cuff-End Color | Black |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 10,000V AC |
Brand and Series | ActivArmr(R) Electrical Protection Class 1 - RIG114B |
Max. Use Voltage | 7500V AC/11250V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Max. Use Voltage (AC) | 7500V AC |
Series | Marigold |
Cuff Style | Straight |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Protection Class 1 - RIG114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-535B)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- ANSELL Electrical Gloves, Black, 14" L, PR (CLASS 1 B 14)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-002)
- ANSELL Electrical Gloves, Yellow, Size 10, PR (RIG011Y-KIT)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- ANSELL Electrical Insulating Gloves, 10 1/2, PR (RIG014YBSC)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- Ansell Gloves & Hand Protection