Shop All Insulating Gloves
Ansell
Electrical Gloves, Size 11, 14" L, PR
Mfr # CLASS 1 Y 14
Zoro # G6211917
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- AC Test Voltage 10000
- Class 1
- Length 14"
- AC Max. Use Voltage 11250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CLASS 1 Y 14
- Zoro # G6211917
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14" |
Glove Size | 11 |
Details
Color | Yellow |
AC Test Voltage | 10000 |
Class | 1 |
Item | Electrical Insulating Gloves |
AC Max. Use Voltage | 11250 |
Standards | OSHA, ASTM, EN 60903 |
Includes | (1) Pair Electrical Insulating Gloves |
Proof Test Voltage (DC) | 40,000V DC |
Cuff Style | Straight |
Proof Test Voltage (AC) | 10,000V AC |
Cuff-End Color | Yellow |
Brand and Series | ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (DC) | 11,250V DC |
Series | Marigold |
Glove Hand Style | Left and Right |
Voltage Class | Class 1 |
Electrical Insulating Type | Type I |
Glove Materials | Rubber |
Max. Use Voltage (AC) | 7500V AC |
Description
Electrical Insulating Gloves, Standards OSHA, ASTM, EN 60903, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG114Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- PORTWEST Hi-Vis Band and Brace Vest, XX/3X (C470)
- STEINER TIG Welding Gloves, Deerskin Palm, M, PR (0220-M)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 7, PR (96-002)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 16)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- ANSELL Electrical Insulating Gloves, 7 Size, PR (RIG0011BUL070)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- Ansell Gloves & Hand Protection